
€33.97/ pieceexcl. VAT
€41.10incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Offset Screwdriver |
Blade length | 125 mm |
Blade diameter | 4 mm |
Total length | 125 mm |