
€558.07/ pieceexcl. VAT
€675.26incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Curved Jaw Grip Plier |
Length | 225 mm |
Material | Beryllium-Copper |
Total length | 9 in |
Total length | 225 mm |