
€455.69/ pieceexcl. VAT
€551.38incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Curved Jaw Grip Plier |
Length | 225 mm |
Material | Aluminum bronze |
Total length | 9 in |
Total length | 225 mm |