
€35.48/ pieceexcl. VAT
€42.93incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | German Type Machinist’S Hammer |
Weight | 100 g |
Length | 300 mm |
Non-rebound | No |
Low spark model | Yes |
Material | Aluminum bronze |
Antimagnetic | Yes |