
€115.58/ pieceexcl. VAT
€139.85incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Funnel |
Material | Beryllium-Copper |
Length | 130 mm |
Weight | 230 g |
Diameter, funnel inlet | 160 mm |