
€666.92/ pieceexcl. VAT
€806.97incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | 4 Prong Fork |
Low spark model | Yes |
Width | 200 mm |
Length | 1225 mm |
Weight | 2000 g |
Material | Beryllium-Copper |
Material handle | Wood |
Blade width | 200 mm |