EGAMASTER

EGAMASTER Four-prong fork, length 320 mm, non-sparking, fiberglass handle, Al-Br

  • ERIKS:14763156
  • Manufacturer:8412783742442
Image 1
Save to list

€485.56/ pieceexcl. VAT

€587.53incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Type
4 PRONG FORK
Working width
200 mm
Number of teeth
4
Handle length
900 mm