
€322.79/ pieceexcl. VAT
€390.58incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Flexible Joint |
Connection size | 1 |
Low spark model | Yes |
Weight | 1100 g |
Material | Beryllium-Copper |
Connection size | 1 in |
Wrench width (inch) | 1 |
Wrench width | 1 in |
Length | 120 mm |