
€216.15/ pieceexcl. VAT
€261.54incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Flexible Joint |
Wrench width | 120 mm |
Connection size | 1 in |
Length | 120 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 1100 g |
Model | Metric |