
€92.01/ pieceexcl. VAT
€111.33incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Flat Scraper |
Length | 350 mm |
Weight | 550 g |
Material | Aluminum bronze |
Blade width | 35 |
Shape | Flat |
Type | Scrapers |