
€171.39/ pieceexcl. VAT
€207.38incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Pneumatic Chisel |
Length | 175 mm |
Chisel width | 20 mm |
Blade shape | Arched |
Weight | 190 g |
Material | Beryllium-Copper |
Shaft width | 10 mm |