
€86.66/ pieceexcl. VAT
€104.86incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Pneumatic Chisel |
Length | 125 mm |
Chisel width | 20 mm |
Blade shape | Flat |
Weight | 150 g |
Material | Aluminum bronze |
Shaft width | 10 mm |