
€181.13/ pieceexcl. VAT
€219.17incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Flat Nose Plier |
Length | 125 mm |
Low spark model | Yes |
Weight | 100 g |
Material | Aluminum bronze |
Total length | 125 mm |
Weight | 100 |