
€386.00/ pieceexcl. VAT
€467.06incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Flat Chisel |
Length | 460 mm |
Chisel width | 26 mm |
Blade shape | Flat |
Weight | 1200 g |
Material | Beryllium-Copper |
Shaft width | 26 mm |
Shank shape | Flat |