
€156.32/ pieceexcl. VAT
€189.15incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Flat Chisel |
Length | 300 mm |
Chisel width | 24 mm |
Blade shape | Flat |
Weight | 600 g |
Material | Beryllium-Copper |
Shaft width | 24 mm |