



€485.60/ pieceexcl. VAT
€587.58incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Pneumatic Chisel |
Length | 330 mm |
Chisel width | 25 mm |
Blade shape | Flat |
Weight | 900 g |
Material | Aluminum bronze |
Shaft width | 19 mm |