



€72.14/ pieceexcl. VAT
€87.29incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Flat Chisel |
Length | 160 mm |
Blade shape | Flat |
Weight | 160 g |
Material | Beryllium-Copper |
Shaft width | 14 mm |
Shank shape | Flat |