



€45.50/ pieceexcl. VAT
€55.06incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Flat Chisel |
Length | 160 mm |
Chisel width | 14 mm |
Blade shape | Flat |
Weight | 160 g |
Material | Aluminum bronze |
Shaft width | 14 mm |
Shank shape | Flat |