
€74.45/ pieceexcl. VAT
€90.08incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Flat Chisel |
Length | 150 mm |
Chisel width | 22 mm |
Blade shape | Flat |
Weight | 240 g |
Material | Beryllium-Copper |
Shaft width | 22 mm |