
€33.27/ pieceexcl. VAT
€40.26incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Flare Nut wrench |
Model | Metric |
Single wrench model | No |
Length | 95 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 15 g |