
€142.66/ pieceexcl. VAT
€172.62incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Flare Nut Wrench |
Model | Inch |
Single wrench model | No |
Length | 220 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 350 g |
Wrench size small | 3/4 in |
Wrench size large | 7/8 in |