
€98.27/ pieceexcl. VAT
€118.91incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Flare Nut wrench |
Model | Metric |
Single wrench model | No |
Length | 185 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 125 g |