
€98.57/ pieceexcl. VAT
€119.27incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Flare Nut wrench |
Model | Metric |
Single wrench model | No |
Length | 145 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 65 g |