
€63.96/ pieceexcl. VAT
€77.39incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Flare Nut wrench |
Model | Metric |
Single wrench model | No |
Length | 145 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 65 g |