
€51.86/ pieceexcl. VAT
€62.75incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Flare Nut Wrench |
Model | Inch |
Single wrench model | No |
Length | 135 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 50 g |
Wrench size small | 3/8 in |
Wrench size large | 7/16 in |