
€164.15/ pieceexcl. VAT
€198.62incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | External Straight |
Series | Non Sparking |
Type | External Straight |
Material | Beryllium-Copper |
Length | 140 mm |
Chucking range | from 10 to 25 mm |
Weight | 120 g |
Model | Straight |