
€392.95/ pieceexcl. VAT
€475.47incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Extension |
Connection size | 3/4 in |
VDE tested | No |
Double hex insert | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Model | Inch |
For impact screwdriver | No |
With joint | No |
Magnetic | No |
VDE tested | No |