
€234.92/ pieceexcl. VAT
€284.25incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Electrician Knife |
Length of blade | 113 mm |
Blade height | 60 mm |
Material blade | Beryllium-Copper |
Cable knife | Yes |