
€175.40/ pieceexcl. VAT
€212.23incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Electrician Knife |
Length of blade | 113 mm |
Blade height | 61 mm |
Material blade | Aluminum bronze |
Cable knife | Yes |