



€457.99/ pieceexcl. VAT
€554.17incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Dustpan |
Total length | 350 mm |
Material | Beryllium-Copper |
Width | 320 mm |