
€419.86/ pieceexcl. VAT
€508.03incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Dustpan |
Total length | 270 mm |
Material | Beryllium-Copper |
Width | 250 mm |