
€253.04/ pieceexcl. VAT
€306.18incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Dustpan |
Total length | 150 mm |
Width | 130 mm |
Material | Beryllium-Copper |