



€1,363.76/ pieceexcl. VAT
€1,650.15incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Drum Opener |
Model | Metric |
Single wrench model | Yes |
Length | 485 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 3000 g |
Length | 19.09 in |