
€58.22/ pieceexcl. VAT
€70.45incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Taper Punch |
Punch shape | Tapered |
Model | Inch |
Mechanical operation | Yes |
Hole diameter | 0.125 in |