
€40.85/ pieceexcl. VAT
€49.43incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Pin Punch |
Type | Punch pins |
Length | 110 mm |
Diameter | 5 mm |
Weight | 10 g |
Material | Aluminum bronze |
Diameter tip | 2 mm |
Shaft Diameter | 5 mm |
Shank shape | Round |