
€324.71/ pieceexcl. VAT
€392.90incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Taper Punch |
Hole diameter | 24 mm |
Punch shape | Tapered |
Model | Metric |
Mechanical operation | Yes |
Diameter metrical (M..) | 24 |