
€194.55/ pieceexcl. VAT
€235.41incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Taper Punch |
Diameter tip | 24 mm |
Length | 250 mm |
Diameter | 24 mm |
Weight | 1100 g |
Material | Aluminum bronze |
Shaft Diameter | 26 mm |
Shank shape | Taper |