



€220.16/ pieceexcl. VAT
€266.39incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Pin Punch |
Hole diameter | 13 mm |
Punch shape | Round |
Model | Metric |
Mechanical operation | Yes |
Diameter metrical (M..) | 13 |