
€104.86/ pieceexcl. VAT
€126.88incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Taper Punch |
Diameter tip | 13 mm |
Length | 150 mm |
Diameter | 13 mm |
Weight | 300 g |
Material | Beryllium-Copper |
Shaft Diameter | 18 mm |
Shank shape | Taper |