





€109.58/ pieceexcl. VAT
€132.59incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Pin Punch |
Type | Punch pins |
Diameter tip | 10 mm |
Length | 150 mm |
Diameter | 10 mm |
Weight | 175 g |
Material | Beryllium-Copper |
Shaft Diameter | 14 mm |