
€320.81/ pieceexcl. VAT
€388.18incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Taper Punch |
Length | 250 mm |
Weight | 1000 g |
Material | Aluminum bronze |
Diameter tip | 0.875 in |
Shaft Diameter | 1 in |
Shank shape | Taper |