
€194.88/ pieceexcl. VAT
€235.80incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Taper Punch |
Length | 200 mm |
Weight | 950 g |
Material | Aluminum bronze |
Diameter tip | 0.625 in |
Shaft Diameter | 0.75 in |
Shank shape | Taper |