
€22.64/ pieceexcl. VAT
€27.39incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Double Offset Ring Wrench |
Model | Metric |
Wrench width | 8-10 mm |
Type | Double Offset Ring Wrench |
VDE tested | No |
Single wrench model | No |
Length | 130 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 55 g |