
€377.27/ pieceexcl. VAT
€456.50incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Socket Double Ended Wrench |
Model | Metric |
Length | 140 mm |
Suitable for hexagonal bolts | Yes |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 510 g |
Right-angled | No |
Head width small | 24 mm |
Head width large | 26 mm |
Suitable for tommy bar | Yes |
With tommy bar | No |