
€229.85/ pieceexcl. VAT
€278.12incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Socket Double Ended Wrench |
Model | Metric |
Length | 130 mm |
Suitable for hexagonal bolts | Yes |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 290 g |
Right-angled | No |
Head width small | 22 mm |
Head width large | 23 mm |
Suitable for tommy bar | Yes |
With tommy bar | No |