





€171.85/ pieceexcl. VAT
€207.94incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Socket Double Ended Wrench |
Wrench width | 13 mm |
Length | 125 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 185 g |
Model | Metric |