
€275.19/ pieceexcl. VAT
€332.98incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Double C Wrench |
Model | Metric |
Single wrench model | No |
Length | 200 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 380 g |
Wrench size small | 14.5 mm |
Wrench size large | 18.5 mm |
Length | 7.87 in |