
€120.58/ pieceexcl. VAT
€145.90incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Dipper |
Material | Beryllium-Copper |
Length | 350 mm |
Outer Diameter | 85 mm |