
€158.49/ pieceexcl. VAT
€191.77incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Diagonal Cutting Plier |
Series | Non Sparking |
Type | Diagonal Cutting Plier |
Length | 200 mm |
Material | Aluminum bronze |
Low spark model | Yes |
Weight | 370 g |