
€181.13/ pieceexcl. VAT
€219.17incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Heavy Duty Diagonal Cutting Plier |
Series | Non Sparking |
Type | Heavy Duty Diagonal Cutting Plier |
Length | 160 mm |
Material | Beryllium-Copper |
Low spark model | Yes |
Weight | 260 g |